This product requires certification to purchase.

10 KW Heater with Breaker Warren

You last purchased this on
 
Warren Technology

10 KW Heater with Breaker Warren

  • Fast #
  • Part #WBAYHTR1410BRKR
  • Item #3077847
  • Manufacturer Part #WTG0962B
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warren Technology

10 KW Heater with Breaker Warren

  • Fast #
  • Part #WBAYHTR1410BRKR
  • Item #3077847
  • Manufacturer Part #WTG0962B
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard KW's available
  • Maximum of 5kW per step
  • Time delay between steps which recycles on power interruption or brown-out
  • No off delay (a problem with sequencers) to increase SEER rating and prevents heating overshoot
  • Protective frame around the elements to prevent groundouts
  • Chatter and rapid-cycle resistant contactors rated for 250,000 cycles
  • Customized BarCode labeling
  • Rounded metal corners for safer handling and installation
  • Factory installed circuit breakers available on most models
  • Point suspension element support system which eliminates hot spots to extend heater life
  • Requires Certification

Documents


Specifications

AMP:
40
Height:
7-3/8 in
Length:
14 in
Volts:
240VAC
Watts:
10 kW
Width:
10-5/8 in