This product requires certification to purchase.

1 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve

You last purchased this on
 
Warren Valve LP

1030C Series 1 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve

  • Fast #
  • Part #W1030CG
  • Item #4381777
  • Manufacturer Part #1030C 1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warren Valve LP

1030C Series 1 in. Stainless Steel Full Port Threaded x Socket Weld 1000# Ball Valve

  • Fast #
  • Part #W1030CG
  • Item #4381777
  • Manufacturer Part #1030C 1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Locking device
  • A contractor ball valve option for maximum 1000 WOG applications
  • There are two and three piece body options
  • 1022C and 1030C are available in a CF8M stainless body
  • 1035C is available in a WCB carbon steel body
  • Threaded and socket welded end connections available
  • Standard with locking handle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276 316, ASTM A-351 Grade CF8M
Collection:
1030C Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Length (in):
5-3/25 in
Handle Material:
304 Stainless Steel
Handle Type:
Locking Lever
Height:
2-77/100 in
Length:
3-7/20 in
Material:
Stainless Steel, Plastic
Material Type:
316, RPTFE, 304
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
2.29 lb