3 in. Stainless Steel Full Port Flanged 150# Ball Valve
6156 Series 3 in. Stainless Steel Full Port Flanged 150# Ball Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- API:
- API 607
- ASTM:
- ASTM A-193 B7M, ASTM A-194 2HM, ASTM A-351 Grade CF8M, ASTM A-666
- Collection:
- 6156 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Devlon
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve