This product requires certification to purchase.

4 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Warren Valve LP

Figure 2156 4 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

Brand image
You last purchased this on
 
Warren Valve LP

Figure 2156 4 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #W2156P
  • Item #7589554
  • Manufacturer Part #2156 4
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warren Valve’s line of cast stainless steel & alloy globe valves are offered in classes 150, 300, 600, 900, and 1500
  • For oil and gas refineries and petrochemical plants, Warren’s stainless steel & alloy valves are an economical and quality choice Warren Valves are subject to rigorous quality inspections
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 304, ANSI B16.10, ANSI B16.34, ANSI B16.47 Series A, ANSI B16.512
ASTM:
ASTM A-194 Grade 8M, ASTM A-216 Grade WCB, ASTM A-240 Grade 304, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M, ASTM A-439 D2, ASTM A-536, ASTM A-666 Grade 304
Collection:
Figure 2156
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Length:
11-1/2 in
MSS:
MSS SP-44, MSS SP-55
Material:
Stainless Steel, Plastic
Material Type:
316L, CF8M, PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
CF8M
Valve Disc Material:
CF8M
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Type:
Globe Valve


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com