This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port Threaded x Socket Weld 3600# Ball Valve

You last purchased this on
 
Warren Valve LP

W35 Series 1-1/2 in. Carbon Steel Full Port Threaded x Socket Weld 3600# Ball Valve

  • Fast #
  • Part #WW35FPNJ
  • Item #8130495
  • Manufacturer Part #W35 1-1/2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warren Valve LP

W35 Series 1-1/2 in. Carbon Steel Full Port Threaded x Socket Weld 3600# Ball Valve

  • Fast #
  • Part #WW35FPNJ
  • Item #8130495
  • Manufacturer Part #W35 1-1/2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Seal welded construction, NACE compliant, Fire Safe certified, ISO mounting pad, locking SS handles
  • High-pressure seal welded body design from 3600 WOG to 6000 WOG
  • Full port design 1/4 in - 1 1/2 in , reduced port design available in 3/8 in ,1 in and 2 in
  • Available with either peek or delrin seat configurations
  • NACE compliant
  • Fire safe certified
  • Requires Certification

Documents


Specifications

API:
API 607
ASTM:
ASTM A-216 WCB, ASTM A-276 316, ASTM A-351 CF8M, ASTM A-666 304
Collection:
W35 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Length (in):
13-39/100 in
Handle Material:
304 Stainless Steel
Height:
4-67/100 in
Length:
5-29/100 in
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
304, A216-WCB, PEEK
Pressure - High:
3600
Pressure Class:
3600#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Carbon Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PEEK
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
11.56 lb