This product requires certification to purchase.

1-43/50 x 2-1/10 in. Threaded Adapter Brass Bushing

You last purchased this on
 
Watco

1-43/50 x 2-1/10 in. Threaded Adapter Brass Bushing

Brand image
You last purchased this on
 
Watco

1-43/50 x 2-1/10 in. Threaded Adapter Brass Bushing

  • Fast #
  • Part #W38105
  • Item #1079112
  • Manufacturer Part #38105
3.8 out of 5 Customer Rating

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Adapts any Watco strainer body to most bath waste drain ells
  • Converts from 1.865" - 11.5 to 2.11" - 16
  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-43/50 in
Fitting Size 2:
2-1/10 in
Fitting Sizes:
1-43/50 in x 2-1/10 in
Fitting Type:
Reducing
Material:
Brass