1-5/8 x 1-43/50 in. Threaded Adapter Brass Bushing
1-5/8 x 1-43/50 in. Threaded Adapter Brass Bushing
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Adapt any Watco strainer body to most bath waste drain ells
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1-5/8 in
- Fitting Size 2:
- 1-43/50 in
- Fitting Sizes:
- 1-5/8 in x 1-43/50 in
- Fitting Type:
- Reducing
- Material:
- Brass