1-7/8 x 2-3/8 in. Male Threaded Brass Reducing Bushing
1-7/8 x 2-3/8 in. Male Threaded Brass Reducing Bushing
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1-7/8 in
- Fitting Size 2:
- 2-3/8 in
- Fitting Sizes:
- 1-7/8 in x 2-3/8 in
- Fitting Type:
- Reducing, Bushing
- Material:
- Brass