16 in. Brass Toe-Tap Drain in Chrome Plated
16 in. Brass Toe-Tap Drain in Chrome Plated
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow elbow
- Replaceable, drip-proof Buna-N-Seal
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- Coarse