16 in. Plastic Lift & Turn Drain in Chrome Plated
16 in. Plastic Lift & Turn Drain in Chrome Plated
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2005
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No