This product requires certification to purchase.

3/8 in. Pin Brass Stopper in Polished Chrome

You last purchased this on
 
Watco

3/8 in. Pin Brass Stopper in Polished Chrome

  • Fast #
  • Part #W38610CP
  • Item #1079466
  • Manufacturer Part #38610-CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

3/8 in. Pin Brass Stopper in Polished Chrome

  • Fast #
  • Part #W38610CP
  • Item #1079466
  • Manufacturer Part #38610-CP
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for heavy-duty use
  • Replaceable, drip-proof Buna-N-Seal
  • Theft-resistant stopper
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
WaterSense Labeled:
No