3-3/8 in. Zinc Overflow Plate in Chrome Plated
3-3/8 in. Zinc Overflow Plate in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Watco one-hole bathtub overflow plate kit is perfect to replace, upgrade, or repair your existing bathtub overflow plate
- A great addition to your existing bathtub accessories
- Includes screw and adapter
- Can convert from two-hole overflow
- Simple installation
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-3/8 in
- Drain Component Type:
- Overflow Plate
- IAPMO Listed:
- No
- Material:
- Zinc
- Trim Ring:
- No