500 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body for cast iron or plastic tubs
- Retainer plate for overflow elbow
- Theft resistant brass stopper
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- 500 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Material Type:
- PVC
- Thread Type:
- Coarse
- Tub Depth:
- 16 in