This product requires certification to purchase.

16 in. Metal Trip Lever Drain in Wrought Iron

You last purchased this on
 
Watco

601 Series 16 in. Metal Trip Lever Drain in Wrought Iron

  • Fast #
  • Part #W500TQPVCWI
  • Item #7877576
  • Manufacturer Part #500-TQ-PVC-WI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

601 Series 16 in. Metal Trip Lever Drain in Wrought Iron

  • Fast #
  • Part #W500TQPVCWI
  • Item #7877576
  • Manufacturer Part #500-TQ-PVC-WI
5 out of 5 Customer Rating

X Points
Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 14 2007
ASTM:
ASTM F-409 2002
Collection:
601 Series
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Connecting Pipe:
Rigid
Connection Type:
NPSM
Drain Body Material:
Plastic
Drain Body Material Type:
ABS, PVC
Fits Pipe Size:
1-1/2 in
Handle Type:
Lever
IAPMO Listed:
No
Material Type:
PVC
Thread Size:
11.5 mm
Thread Type:
Coarse
Trim Only:
No
Tub Depth:
16 in
WaterSense Labeled:
No