Plastic Lift & Turn Drain in Chrome Plated
615 Series Plastic Lift & Turn Drain in Chrome Plated
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- 615 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in