Brass Lift and Turn Closure in Brushed Nickel
Brass Lift and Turn Closure in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy-duty use in hotels, motels, and rental property
- Replaceable, drip-proof buna-n seal
- Lift stopper with hand and turn to open
- Turn and release to close
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Width:
- 3-1/2 in