Brass Lift & Turn Drain in Chrome Plated
Brass Lift & Turn Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy-duty use in hotels, motels and rental properties
- Replaceable, drip-proof Buna-n seal
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-87/100 in
- Thread Type:
- Coarse