Brass Toe-Tap Drain
Brass Toe-Tap Drain
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass strainer body
- For use in hotels, motels, rental properties, and residences
- Replaceable drop-proof buna-n seal
- Step on stopper to open or close
- Designed for heavy-duty use in hotels, motels, and rental property
- Adapter bar for changing from two to one-hole overflow plate
- Metal overflow plate,3.375" wide
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Thread Size:
- 11-1/2 mm
- Thread Type:
- Coarse
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in