This product requires certification to purchase.

24 in. Plastic Lift & Turn Drain in Wrought Iron

Watco

Flex900 Innovator® 24 in. Plastic Lift & Turn Drain in Wrought Iron

  • Fast #
  • Part #WFLEX924LTPVCWI
  • Item #10038386
  • Manufacturer Part #FLEX924-LT-PVC-WI
5 out of 5 Customer Rating
Brand image
Watco

Flex900 Innovator® 24 in. Plastic Lift & Turn Drain in Wrought Iron

  • Fast #
  • Part #WFLEX924LTPVCWI
  • Item #10038386
  • Manufacturer Part #FLEX924-LT-PVC-WI
5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Flex900 Innovator®
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Connection Type:
Threaded
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
UPC:
640263048298