Flex900 Innovator®
Frequently Purchased Together
Product Details
Product Details
- Eliminates the need to use 45°elbows for offsets. Just bend the flexible tubing to correct the misalignment
- Eliminates all screws and a separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of one- and two-hole overflow plates
- Overflow elbow/flexible tubing joint is factory-welded; flexible tubing/sanitary tee joint is designed to cut and fit in the field
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Flex900 Innovator®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Flexible
- Connection Type:
- Threaded
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Thread Type:
- Coarse
- Tub Depth:
- 24 in