3-1/4 in. Plastic Overflow Plate
Innovator® 3-1/4 in. Plastic Overflow Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Watco Innovator® Snap-On bathtub overflow plate kit is perfect to replace, upgrade, or repair your existing bathtub overflow plate
- Round overflow plate without screw hole to create a clean look
- Great addition to your existing bathtub accessories
- Simple installation
Specifications
- Collection:
- Innovator®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-1/8 in
- Drain Component Type:
- Overflow Plate
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 3-1/4 in