This product requires certification to purchase.

11-1/2 in. Plastic Toe-Tap Drain in Chrome Plated

You last purchased this on
 
Watco

Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Chrome Plated

Brand image
You last purchased this on
 
Watco

Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #W901FAPVCCP
  • Item #1861967
  • Manufacturer Part #901-FA-PVC-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Innovator® 900 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Thread Type:
Coarse


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com