11-1/2 in. Plastic Toe-Tap Drain in Oil Rubbed Bronze
Innovator® 900 Series 11-1/2 in. Plastic Toe-Tap Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Thread Type:
- Coarse