Plastic Lift & Turn Drain in Brushed Bronze
Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- IAPMO Listed:
- No
- Strainer Body:
- Metal
- Thread Type:
- Coarse