This product requires certification to purchase.

Plastic Lift & Turn Drain in Brushed Nickel

You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W901LTPVCBN
  • Item #1821709
  • Manufacturer Part #901-LT-PVC-BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W901LTPVCBN
  • Item #1821709
  • Manufacturer Part #901-LT-PVC-BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2005
Collection:
Innovator® 900 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Strainer Body:
Metal
Thread Type:
Coarse