Plastic Lift & Turn Drain in Chrome Plated
Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Overflow plate and stopper assembly
- Strainer body sold separately
Specifications
- ASME:
- ASME A112.18.2-2005
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Tub Depth:
- 14 in