Plastic Push-Pull Drain
Innovator® 900 Series Plastic Push-Pull Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed:
- No
- Thread Type:
- Coarse