Plastic Toe-Tap Drain in Brushed Bronze
Innovator® 900 Series Plastic Toe-Tap Drain in Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of one- and two-hole overflow plates
Specifications
- ASME:
- ASME A112.18.2 2005
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No