This product requires certification to purchase.

11-1/2 in. Plastic Push-Pull Drain in White

You last purchased this on
 
Watco

Innovator® 901 Series 11-1/2 in. Plastic Push-Pull Drain in White

  • Fast #
  • Part #W901PPABSWH
  • Item #1812878
  • Manufacturer Part #901-PP-ABS-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Innovator® 901 Series 11-1/2 in. Plastic Push-Pull Drain in White

  • Fast #
  • Part #W901PPABSWH
  • Item #1812878
  • Manufacturer Part #901-PP-ABS-WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overf low plates
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Innovator® 901 Series
Color Finish Category:
Whites
Color Finish Name:
White
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
IAPMO Listed:
No
Thread Size:
1-1/2 in
Thread Type:
Coarse
Tub Depth:
11-1/2 in