Innovator® 900 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leak due to loose overflow attachment
- Eliminates dual inventory of 1 and 2 hole overflow plates
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2-2005
- CSA Certified:
- CSA B125.2-05
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Thread Type:
- Coarse