This product requires certification to purchase.

You last purchased this on
 
Watco

Innovator® 901 Series

  • Fast #
  • Part #W901PPPVCCP
  • Item #1619571
  • Manufacturer Part #901-PP-PVC-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Innovator® 901 Series

  • Fast #
  • Part #W901PPPVCCP
  • Item #1619571
  • Manufacturer Part #901-PP-PVC-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Collection:
Innovator® 901 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Material Type:
PVC
Thread Type:
Coarse