Innovator® 901
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of 1 and 2 hole overflow plates
- Extends into tub through overflow; tightens securely with retainer nut
- Overflow ell is self-centering, self-aligning and won’t slip
- Eliminates costly behind-tub leaks
- Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
- No tools required
- Available with circular or square overflow faceplate excluding white
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 901
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC