Zinc Half Kit Rough-In, Schedule 40 PVC
Innovator® 901 Zinc Half Kit Rough-In, Schedule 40 PVC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Half kit - rough in version chrome
- Easy to install, schedule 40 tub drain
- Polished chrome
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of 1 and 2 hole overflow plates
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 901
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Thread Type:
- Coarse