This product requires certification to purchase.

Flexible Innovator Cable in Polished Chrome

You last purchased this on
 
Watco

Innovator® Cable Flexible Innovator Cable in Polished Chrome

  • Fast #
  • Part #W938CARIPVCCP
  • Item #4113887
  • Manufacturer Part #938-CARI-PVC-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Innovator® Cable Flexible Innovator Cable in Polished Chrome

  • Fast #
  • Part #W938CARIPVCCP
  • Item #4113887
  • Manufacturer Part #938-CARI-PVC-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
CSA Certified:
CSA B125.2-05
Cable Length (ft):
2.83 ft
Collection:
Innovator® Cable
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material Type:
PVC
Tub Depth:
24 in