This product requires certification to purchase.

16 in. Plastic Cable Drain in Polished Chrome

You last purchased this on
 
Watco

Innovator® CableFlex™ 16 in. Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #W938CAPVCCP
  • Item #4114777
  • Manufacturer Part #938-CA-PVC-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Innovator® CableFlex™ 16 in. Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #W938CAPVCCP
  • Item #4114777
  • Manufacturer Part #938-CA-PVC-CP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Male threaded overflow elbow, retainer nut, flexible overflow extension and test kit included
  • For tubs up to 24" deep
  • Measures 26" vertically from center of overflow to center of drain pipe
  • Repairable from inside tub (no access panel required)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2005
Cable Length (ft):
2.83 ft
Collection:
Innovator® CableFlex™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Flexible
Connection Type:
NPSM
Drain Body Material:
Plastic
Thread Type:
Coarse
Tub Depth:
24 in