24 in. Plastic Lift & Turn Drain in Chrome Plated
Innovator® Flex Series 24 in. Plastic Lift & Turn Drain in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Flexible tubing eliminates 4 SCH 40 solvent-weld joints
- All joints are factory sealed and tested, no solvent-weld
- Fits tubs up to 24" deep
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- Innovator® Flex Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Flexible
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Tub Depth:
- 24 in