This product requires certification to purchase.

Innovator Overflow Plate in Brushed Nickel

You last purchased this on
 
Watco

Innovator® Innovator Overflow Plate in Brushed Nickel

  • Fast #
  • Part #W01005BN
  • Item #9924477
  • Manufacturer Part #01005BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Innovator® Innovator Overflow Plate in Brushed Nickel

  • Fast #
  • Part #W01005BN
  • Item #9924477
  • Manufacturer Part #01005BN
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Innovator®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Product Type:
Overflow Plate