Waste and Overflow Ring in Brushed Nickel
Innovator® Waste and Overflow Ring in Brushed Nickel
Product Details
Product Details
Specifications
- Collection:
- Innovator®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Grate
- IAPMO Listed:
- No
- Material:
- Brass
- Trim Ring:
- No