This product requires certification to purchase.

16 in. Plastic Push-Pull Drain

You last purchased this on
 
Watco

Model 500 16 in. Plastic Push-Pull Drain

  • Fast #
  • Part #W500PPPVCWI
  • Item #9208198
  • Manufacturer Part #500-PP-PVC-WI
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Model 500 16 in. Plastic Push-Pull Drain

  • Fast #
  • Part #W500PPPVCWI
  • Item #9208198
  • Manufacturer Part #500-PP-PVC-WI
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14 2007
ASTM:
ASTM F-409 2002
Collection:
Model 500
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material Type:
Buna-N
Thread Type:
Coarse
Trim Only:
No
Tub Depth:
16 in
WaterSense Labeled:
No