This product requires certification to purchase.

Plastic Toe-Tap Drain in Chrome Plated

You last purchased this on
 
Watco

Model 600 Plastic Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #W600PPPVCCP
  • Item #85651
  • Manufacturer Part #600-PP-PVC-CP
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Model 600 Plastic Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #W600PPPVCCP
  • Item #85651
  • Manufacturer Part #600-PP-PVC-CP
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal
  • Requires Certification

Documents


Specifications

Collection:
Model 600
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Thread Type:
Coarse