Plastic Push-Pull Drain
Model 601 Plastic Push-Pull Drain
Frequently Purchased Together
Product Details
Product Details
- Contains drain assembly and overflow plate
- Designed for heavy duty use in hotels, motels and rental property
- Metal strainer body
- Theft resistant
- Replaceable, drip-proof buna-n-seal
- Metal strainer body is 1-1/4 in. deep
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Model 601
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- Coarse