This product requires certification to purchase.

Universal Push Pull Bathtub Stopper in Chrome-Plated

You last purchased this on
 
Watco

NuFit® Universal Push Pull Bathtub Stopper in Chrome-Plated

Brand image
You last purchased this on
 
Watco

NuFit® Universal Push Pull Bathtub Stopper in Chrome-Plated

  • Fast #
  • Part #W48750PPCP47
  • Item #7184745
  • Manufacturer Part #48750-PP-CP-47
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to clean
  • Do not have to remove existing tub drain
  • Does not include grid strainer
  • No difficult, time-consuming work
  • Install a shiny new drain and stopper in minutes
  • Eliminate the risk of damage or an extensive repair
  • Installs with silicone adhesive or a pin adapter for drains that have cross bars with threads
  • Requires Certification

Specifications

Collection:
NuFit®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
No
Material:
Plastic
Product Type:
Stopper



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing