NuFit®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nufit®
- Covers strainer body flanges up to 2-7/8" diameter
- Cross bars not required
- Installs with included silicone adhesive
- Chrome
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Push Pull Drain
- Fits Pipe Size:
- 2-7/8 in
- Height:
- 2-22/25 in
- Material:
- Plastic
- Trim Ring:
- No
- Width:
- 2-22/25 in