This product requires certification to purchase.

You last purchased this on
 
Watco

NuFit®

  • Fast #
  • Part #W48750PPCPG
  • Item #4417364
  • Manufacturer Part #48750-PP-CP-G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

NuFit®

  • Fast #
  • Part #W48750PPCPG
  • Item #4417364
  • Manufacturer Part #48750-PP-CP-G
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • NuFit®
  • Covers strainer body flanges up to 2-7/8" diameter
  • Cross bars not required
  • Installs with included silicone adhesive
  • Grid strainer
  • Chrome
  • Stainless steel body covers flanges up to 2.875" in diameter
  • PUSH PULL® stopper has excellent clearance for high-flow drainage and does not require crossbars in old strainer body
  • Easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive. Wait minimum of three hours before running water on installed item
  • No extension into the drain so it is not limited by inside diameter or depth of strainer body
  • Requires Certification

Documents


Specifications

Collection:
NuFit®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Steel
Fits Pipe Size:
2-7/8 in