This product requires certification to purchase.

11-1/2 in. Plastic Toe-Tap Drain in Polished Chrome

You last purchased this on
 
Watco

Presflo® 11-1/2 in. Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #W550FAPVCCP
  • Item #7015751
  • Manufacturer Part #550-FA-PVC-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Presflo® 11-1/2 in. Plastic Toe-Tap Drain in Polished Chrome

  • Fast #
  • Part #W550FAPVCCP
  • Item #7015751
  • Manufacturer Part #550-FA-PVC-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Metal strainer body for cast iron or plastic tubs
  • Theft-resistant brass stopper
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • Replaceable drip-proof Buna-N-Seal
  • Retainer plate for overflow elbow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 14
ASTM:
ASTM F-409
CSA Certified:
CSA B181.1, CSA B181.2
Collection:
Presflo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
Thread Size:
1-1/2 in
Thread Type:
Coarse