1-5/8 in. Wrought Iron Drain Trim Kit in Chrome Plated
Push Pull® 1-5/8 in. Wrought Iron Drain Trim Kit in Chrome Plated
Product Details
Product Details
- Theft-resistant brass stopper
- Metal strainer body, 1.25" deep
- Designed for heavy-duty use in hotels, motels and rental properties
- Replaceable, drip-proof Buna-N-seal
- Adapter bar for changing from 2 to 1 hole overflow plate
Documents
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 3-3/8 in
- Material:
- Brass, Plastic
- Product Type:
- Push Pull Trim Kit