1-7/8 in. Brass Bathtub Closure
Push Pull® 1-7/8 in. Brass Bathtub Closure
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a theft resistant brass stopper
- Replaceable, drip-proof Buna-N-seal
- Stopper is foot actuated
- Designed for heavy-duty use
- Adapter bar for changing from two to one-hole overflow plate
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-9/10 in
- Thread Type:
- Coarse