This product requires certification to purchase.

Brass Push-Pull Drain in Chrome Plated

You last purchased this on
 
Watco

Push Pull® Brass Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W38325CP
  • Item #291163
  • Manufacturer Part #38325-CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Push Pull® Brass Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W38325CP
  • Item #291163
  • Manufacturer Part #38325-CP
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Theft-resistant, brass stopper
  • Metal strainer body, 1.25 in deep
  • Designed for heavy-duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-N-seal
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Push Pull®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Brass
Fits Pipe Size:
1-3/5 in