Push Pull®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for heavy-duty use in hotels, motels and rental properties
- Replaceable, drip-proof Buna-N-seal
- Theft-resistant stopper
- Metal strainer body, 1.25 in. deep
Documents
Specifications
- Collection:
- Push Pull®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-3/5 in