This product requires certification to purchase.

You last purchased this on
 
Watco

Push Pull®

  • Fast #
  • Part #W38516CP
  • Item #74973
  • Manufacturer Part #38516-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watco

Push Pull®

  • Fast #
  • Part #W38516CP
  • Item #74973
  • Manufacturer Part #38516-CP
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for heavy-duty use
  • Replaceable, drip-proof Buna-N-seal
  • Metal strainer body, 1.25" deep
  • Requires Certification

Documents


Specifications

Collection:
Push Pull®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
Material:
Brass, Rubber
Product Type:
Replacement Stopper